Buy more than* S$200* and get FREE SHIPPING

  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2
  • Wind Block Jacket Wb-2

Wind Block Jacket Wb-2 WB-2

4.67 (27)
Item.#
41018153
Mfr.#
WB-2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
(Outer fabric) polyester 100 (TPU laminate), (lining) polyester 100
Color
Black
Fabric
(Table land) tricot (lining) Fleece
Clothes Length (cm)
73
Size
3L
Appliable Chest Measurement (cm)
102 to 110
Compatible Height (cm)
175 to 185
Shoulder Width (cm)
52
Customer Reviews
5 star 20
4 star 6
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
For setting up the stage of a cool tournament
5
From Japan
On 2017-09-22 14:57:55
I think that it is easy to work if there is a little room for the arm although it fits the body
This review is about item#41018187.
Farm work
5
From Japan
On 2017-05-26 18:37:46
There are things that arms can not enter when you wear, but when you wear it is easy to move according to your body, good warmth.
This review is about item#41018171.
At delivery
5
From Japan
On 2017-02-20 15:34:45
It is light and easy to move and I like it very much. Design is also slim and good.
This review is about item#41018171.
I am wearing work clothes
5
From Japan
On 2017-02-07 00:28:09
I think that it is very cold-proof It is good to fit the body. It might be difficult but good, but it is easy to dry when you get rid of it.
This review is about item#41018187.
Winter work and commuting
5
From Japan
On 2017-01-05 22:37:55
It is highly windproof and useful for commuting by motorcycle. I think that XL size is good at 175 cm 70 kg.
This review is about item#41018153.
Used as a regular warm clothes
5
From Japan
On 2016-11-17 16:41:27
I chose a larger size based on someone's review. The result is a great answer. I think that it was probably not possible to wear it as usual. I am very satisfied with wearing comfort and warmth, it is convenient to wear quickly when going out.
This review is about item#5696452.
Work in office and sharing work site
4
From Japan
On 2016-02-15 14:58:33
It is slightly smaller but there is no cramped feeling because the material is stretchy and comfortable to wear. It is warm with insulation also for thin fabrics.
This review is about item#41018162.
For motorcycles
5
From Japan
On 2015-05-18 21:05:46
Since the film is sandwiched, it does not pass the wind and does not let my body temperature escape further, Although it is the second purchase, in my case it is usually L but it was not 3 L but it did not enter. It may be that thick arms are thick, only yourself.
This review is about item#05696443.
Auto Repair
4
From Japan
On 2015-04-27 09:00:23
It is very thin but warm. I bought it for spring and autumn, but I am likely to be able to wear it even in winter. Arms are a little narrow.
This review is about item#41018162.
Site work
5
From Japan
On 2015-03-11 11:04:31
As the price is not so expensive, it is very useful as it shuts out the wind! Since the size is perfect, I recommend you to buy one size upper. I want to repeat again!
This review is about item#41018187.