Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Chain BL Series

Ring Chain BL Series BL530X-XW 120L

4.88 (8)
Item.#
41189784
Mfr.#
BL530X-XW 120L
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Finishing
Electroplated black coat
Pitch (mm)
15.875
Joint
Caulked joints
Link Number
120L
Caution
Attached joint that is caulked joints.There is no setting of the clip joint.
Roller link Inside Width(W)(mm)
9.53
Seal
X-XW
Size
530
Pin Length L (mm)
25.0
Main Compatible Vehicle
[Honda]CB1300SF (domestic and international compliant), CBR1100XX_ [Suzuki] GSXR1300R Hayabusa, GSX1400, B-King, GSF1200, Bandit 1250, GSX11100S Blade (sprocket size change required) [Kawasaki] ZZR1400, ZZR1200 ZZR1100, ZX12R, ZRX1200 (except DAEG) Z1 , Z2, Z1R, Z1000R, Z1000MK ? (sprocket size change is required for last 5 types) [YAMAHA] XJR1300, FJ1200, MT-01
Compatible Exhaust Volume (cc)
750-1401 (Up to 2-cylinder 1700 available)
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-10-04 08:51:50
I always use it on a motorbike flight. It is also hard to rust and hard to grow. However, since the seal can be torn off before it gets stretched, the replacement time is set at 30000 kilometers.
This review is about item#41445713.
Chain exchange
5
From Japan
On 2016-08-08 22:09:35
It was cheaper than other sites and was extremely saved. Performance is also no problem
This review is about item#41189775.
Exchange
4
From Japan
On 2016-06-07 17:04:09
It looks nice
This review is about item#36304606.
bike
5
From Japan
On 2016-05-23 22:38:50
Cheap and good shopping was made
This review is about item#05699286.
Sale
5
From Japan
On 2015-03-30 18:21:25
The price was satisfactory as well
This review is about item#41189784.
Used for GSX-R1000 · K2
5
From Japan
On 2015-01-21 23:29:18
Used for GSX-R1000 · K2. I felt that the combination of the gold pin on the black plate was awesome and I bought it but it was disappointing as I thought it would be worn. When it was listed in the recall product, I was relieved but relieved because the product number was not applicable. After that, I want to expect durability.
This review is about item#41189775.
Motorcycle maintenance
5
From Japan
On 2014-08-04 08:37:59
There is no mistake on things. I bought it because the price was the cheapest!
This review is about item#41189784.
For motorcycles
5
From Japan
On 2014-03-19 22:17:51
The chain is unexpectedly high purchase, I bought it daringly before tax increase this time. I installed it, but it is still good. Motorcycle renewal increases my mood and I want to replace here and there for a chaotic. Monotaro sometimes makes coupon gifts, etc. so we will shop at such times. A poor man's strong ally? (Lol) I hope for all the people of the common people from now on.
This review is about item#60835467.