Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Tapping Screw
  • Truss Tapping Screw
  • Truss Tapping Screw

Truss Tapping Screw 4x30

4.50 (2)
Item.#
41810176
Mfr.#
4x30
Package Qty.
1Box(500PC)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Dimension K(mm)
2.5
Length (mm)
30
Dimensions dk (mm)
9.4
Dimension m (mm)
4.3
Cross Hole Number
2
Nominal Designation of Screw
M4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wall shelf installation of stainless steel kitchen equipment
4
From Japan
On 2017-05-07 21:53:21
Especially it can be used without difficulty. Besides the screw threads, it is solid.
This review is about item#41810587.
It is used when stopping housing sash to wooden.
5
From Japan
On 2014-08-07 13:13:59
The threads surely stop without licking. It does not rust.
This review is about item#41810176.