Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Tapping Screw
  • Truss Tapping Screw
  • Truss Tapping Screw

Truss Tapping Screw 5x40

4.50 (2)
Item.#
41810587
Mfr.#
5x40
Package Qty.
1Box(200PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
Dimensions dk (mm)
11.8
Dimension K(mm)
3.1
Length (mm)
40
Nominal Designation of Screw
M5
Dimension m (mm)
5
Cross Hole Number
2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wall shelf installation of stainless steel kitchen equipment
4
From Japan
On 2017-05-07 21:53:21
Especially it can be used without difficulty. Besides the screw threads, it is solid.
This review is about item#41810587.
It is used when stopping housing sash to wooden.
5
From Japan
On 2014-08-07 13:13:59
The threads surely stop without licking. It does not rust.
This review is about item#41810176.