Buy more than* S$200* and get FREE SHIPPING

  • Parallel Pin Class B h7,Stainless Steel
  • Parallel Pin Class B h7,Stainless Steel
  • Parallel Pin Class B h7,Stainless Steel

Parallel Pin Class B h7,Stainless Steel 6x12

5.00 (10)
Item.#
42156694
Mfr.#
6x12
Package Qty.
1Pack(5PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS303
Compatible Hole Diameter (mm)
6
Length (mm)
12
Dimensions c(mm)
About 1.2
Dimension d (phi mm)
6
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2018-05-06 08:41:48
There are plenty of kinds and accuracy is no problem. I would appreciate it if you can choose a cheap method of postage such as mailing when purchasing single item.
This review is about item#42155671.
Used as a propeller part of Suzuki's outboard motor
5
From Japan
On 2018-05-01 09:56:58
Compared to genuine, I am looking forward to how long it will have.
This review is about item#42156326.
Prototype of automobile parts
5
From Japan
On 2017-05-26 17:14:31
Outer diameter tolerance · Overall length dimension accuracy is not problematic, and I chose SUS for rust prevention reasons, but none of them was safe at all.
This review is about item#42156992.
Used when assembling jig
5
From Japan
On 2017-05-01 07:47:37
In general home centers, they are satisfied, they can purchase from the monotail that they are not on sale.
This review is about item#42156091.
Used for reinforcement + α of rubber mold for casting
5
From Japan
On 2017-01-16 09:24:26
The dimensional accuracy of the product is not a problem at all. It is an item too adequate for reinforcement.
This review is about item#42155461.
Used for parts evaluation test of prototype
5
From Japan
On 2016-12-22 09:02:38
It is a standard part so there is no problem in use. I ordered several differences in size, but it was disappointing that it was not collective delivery
This review is about item#42155827.
Production of assembly jigs
5
From Japan
On 2016-12-09 21:14:08
Although it was used for the pin of positioning jig for part assembly of internal jobs, it could be manufactured without any problem.
This review is about item#42156195.
Rotating shaft
5
From Japan
On 2015-06-08 14:47:55
Until now, I was using other companies, but the price was cheap so I bought them for purchase. I am using it without any problem, so I would like to repeat again.
This review is about item#42156694.
Fix the board on several boards when drilling.
5
From Japan
On 2015-04-23 15:39:08
It was easy to insert.
This review is about item#42156527.
Bike carburetor float pin
5
From Japan
On 2014-06-19 18:16:45
I used it for the float pin when cab OH of the old motorcycle FZR 250 (2 KR). Size perfect, at a price of 1/5 of genuine products, I am very satisfied.
This review is about item#42155976.