Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer (Stainless Steel)

Spring Washer (Stainless Steel) M10

4.60 (48)
Item.#
45522924
Mfr.#
M10
Package Qty.
1Pack(55PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
SUS304 / Pashipeto
Dimension (Width W x Thickness) (mm)
3.5x2.2
Nominal Dimension
M10
Standard
German Standard DIN127B
Outer Diameter (phi mm)
18.1
Customer Reviews
5 star 37
4 star 5
3 star 5
2 star 0
1 star 1
Review Rating: 4.60
48 Customer Reviews
The reviews are automatic translation.
When piping
5
From Japan
On 2017-11-17 15:51:43
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful.
This review is about item#45522942.
Original item
5
From Japan
On 2017-08-08 17:42:15
Although it is used for the original product, the quality is good, the price is cheap, Is pleased.
This review is about item#45522967.
Mounting bracket
4
From Japan
On 2017-07-28 14:31:25
Since it is good to be able to purchase it in 100 units, please improve.
This review is about item#45522976.
Repair of farm equipment
5
From Japan
On 2017-06-03 13:22:31
There is no substitute for stainless steel washer. I do not rust.
This review is about item#45522985.
Machine maintenance
5
From Japan
On 2017-05-23 14:45:17
Because it is used in machine maintenance, it is good that the cost is low and I do not mind.
This review is about item#45522985.
Panel mounting
3
From Japan
On 2017-04-09 16:52:15
The product could be used without problems, but the price was cheaper at the hardware store in the neighborhood.
This review is about item#45522924.
Used for agricultural machinery
5
From Japan
On 2016-12-27 19:11:19
When checking farm equipment and disassembling and cleaning, it comes with stainless steel bolts.
This review is about item#45522924.
As a material for jig trial production
5
From Japan
On 2016-12-14 18:25:39
Since it was available in short delivery time, we were able to make it in time for customer's delivery date.
This review is about item#45522967.
I used it for the maintenance of the motorcycle.
5
From Japan
On 2016-12-13 19:58:45
It can be used with confidence and there is no anxiety about the goods. I will continue to use it in the future.
This review is about item#45522976.
Material of homemade taiko drum
5
From Japan
On 2016-12-01 17:14:18
The quality aspect of the product was also very satisfying and shipping was also quick. Thank you very much!
This review is about item#45522976.