Buy more than* S$200* and get FREE SHIPPING

  • Spring Washer (Stainless Steel)

Spring Washer (Stainless Steel) M3

4.61 (49)
Item.#
45522942
Mfr.#
M3
Package Qty.
1Pack(610PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material and Processing
SUS304 / Pashipeto
Outer Diameter (phi mm)
6.2
Dimension (Width W x Thickness) (mm)
1.3x0.8
Standard
German Standard DIN127B
Nominal Dimension
M3
Customer Reviews
5 star 38
4 star 5
3 star 5
2 star 0
1 star 1
Review Rating: 4.61
49 Customer Reviews
The reviews are automatic translation.
Used as a robot part for education
5
From Japan
On 2018-02-08 15:30:07
The four sides of the burr are beautifully taken and familiar to the stoppage of the plate etc, the quality of the SUS material is also good
This review is about item#45522942.
When piping
5
From Japan
On 2017-11-17 15:51:43
Good products are cheaply obtained and satisfied. Because it is difficult to obtain nearby, it is useful.
This review is about item#45522942.
Original item
5
From Japan
On 2017-08-08 17:42:15
Although it is used for the original product, the quality is good, the price is cheap, Is pleased.
This review is about item#45522967.
Mounting bracket
4
From Japan
On 2017-07-28 14:31:25
Since it is good to be able to purchase it in 100 units, please improve.
This review is about item#45522976.
Repair of farm equipment
5
From Japan
On 2017-06-03 13:22:31
There is no substitute for stainless steel washer. I do not rust.
This review is about item#45522985.
Machine maintenance
5
From Japan
On 2017-05-23 14:45:17
Because it is used in machine maintenance, it is good that the cost is low and I do not mind.
This review is about item#45522985.
Panel mounting
3
From Japan
On 2017-04-09 16:52:15
The product could be used without problems, but the price was cheaper at the hardware store in the neighborhood.
This review is about item#45522924.
Used for agricultural machinery
5
From Japan
On 2016-12-27 19:11:19
When checking farm equipment and disassembling and cleaning, it comes with stainless steel bolts.
This review is about item#45522924.
As a material for jig trial production
5
From Japan
On 2016-12-14 18:25:39
Since it was available in short delivery time, we were able to make it in time for customer's delivery date.
This review is about item#45522967.
I used it for the maintenance of the motorcycle.
5
From Japan
On 2016-12-13 19:58:45
It can be used with confidence and there is no anxiety about the goods. I will continue to use it in the future.
This review is about item#45522976.