Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film

Paint Masking Film 1800mmx12.5m

4.40 (547)
Item.#
45530012
Mfr.#
1800mmx12.5m
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Thickness (mm)
About 0.009
Sheet Length (m)
12.5
Tape Type
Fabric tape
Material (Sheet)
Corona treatment and high-density polyethylene
Tape Width (mm)
16
Weight (g)
250
Finishing Width (mm)
About 120
Sheet Width (mm)
1800
Customer Reviews
5 star 361
4 star 86
3 star 70
2 star 18
1 star 12
Review Rating: 4.40
547 Customer Reviews
The reviews are automatic translation.
When car painting curing
4
From Japan
On 2018-05-23 17:05:08
I am using it for curing at vehicle painting. I think that it is wonderful to offer this quality at a low price. Strictly speaking, there is a case that adhesion is left a little if the temperature of the body surface is high. I am taking care while working.
This review is about item#39168193.
maintenance
3
From Japan
On 2018-05-20 00:32:29
About the same amount as Ko Nan made, purchase to adjust the amount for using coupons.
This review is about item#07066053.
When painting work
5
From Japan
On 2018-05-19 13:29:21
It is cheap, massive, easy to use with good feeling, repeats again when it runs out
This review is about item#7066053.
To car painting work.
3
From Japan
On 2018-05-17 18:53:46
Although cloth tape sticks pretty firmly, I think whether paper tape was easier to use for painting small objects of cars.
This review is about item#7066053.
To repain the wall
5
From Japan
On 2018-05-13 20:12:57
I used it for painting block walls. It is easier than a newspaper and it will be saved because it will be quite small when cleaning up.
This review is about item#7066053.
For painting
5
From Japan
On 2018-05-09 16:35:19
I think that it is cheap. I plan to use it near the painting work.
This review is about item#07337145.
Painting work
4
From Japan
On 2018-05-08 21:36:32
On a regular basis, buying a little bit easier, even professional, there is a bit of a sense of cheap. I wonder if things are not bad.
This review is about item#39168193.
Painting
5
From Japan
On 2018-05-08 15:36:03
When painting, masking work is used to prevent mist. Good workability.
This review is about item#7066053.
Car paint
4
From Japan
On 2018-05-04 22:58:34
I am using it for curing when painting a car. Easy to use, easy to paste, so it can be torn by hand. It is also good that it is inexpensive. Slight adhesion may be left when the temperature of the body is high, but I think that it is an ordinary level.
This review is about item#7337145.
Air conditioner cleaning
3
From Japan
On 2018-05-04 18:37:25
It is convenient and convenient. Weakness of adhesion is somewhat concerned, but I think we will repeat again
This review is about item#87095924.