Buy more than* S$200* and get FREE SHIPPING

  • Swine Leather Gloves
  • Swine Leather Gloves
  • Swine Leather Gloves

Swine Leather Gloves 150-SH

3.00 (3)
Item.#
45537125
Mfr.#
150-SH
Package Qty.
1Pair
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Pig skin
Middle Finger Length (cm)
7.8(+/-0.1)
Size
S
Palm Width (cm)
9.7(+/-0.1)
Overall Length (cm)
20.5(+/-0.3)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Steel frame working operation
3
From Japan
On 2017-04-04 14:36:16
It is easier to work with familiar hands, but hopes to strengthen the fingertips sooner and loses
This review is about item#45537152.
When working in the factory
1
From Japan
On 2016-06-13 22:14:06
The fit was nice, but it got broken on the 2nd day when I used it, but on the third day I could not work. Because I handle iron, I threw out my fingers because I cut my fingers when I tear it. It is a pity although it was expensive.
For various tasks
5
From Japan
On 2013-04-11 22:22:31
There is not much shops where S size is put, so there is handling and it is saved. Although the S size of Akari is frequent, this is the best when dealing with steel cutting, grueling, cracked glass etc!
This review is about item#45537125.