Buy more than* S$200* and get FREE SHIPPING

  • V-belt A type (standard)
  • V-belt A type (standard)
  • V-belt A type (standard)

V-belt A type (standard) A72

4.00 (2)
Item.#
48676163
Mfr.#
A72
Package Qty.
1pc
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Angle (Degree)
40
Weight (kg)
0.208
Belt Height (mm)
9.0
Peripheral Length (mm)
1829
Operating Temperature Range (deg C)
-40-70
Effective Pitch Lap Length (mm)
72
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Fan belt
5
From Japan
On 2017-05-20 11:41:08
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#48675813.
Change belt of compressor
3
From Japan
On 2017-04-21 18:05:35
Belt to buy with Monotarou is cheap even domestically, but this is a cheaper than it, it is the second purchase. However, the belt which I used for 4 or 5 years always became useless in one year this time. Since the tightness may have been weak a little, I try to use it again.
This review is about item#48676163.