Buy more than* S$200* and get FREE SHIPPING

  • V-Belt, B Standard Wrapped Type
  • V-Belt, B Standard Wrapped Type
  • V-Belt, B Standard Wrapped Type

V-Belt, B Standard Wrapped Type B50

3.50 (2)
Item.#
48676452
Mfr.#
B50
Package Qty.
1pc
Ship pack of
1
11.27 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
16.5
Angle (Degree)
40
Weight (kg)
0.236
Belt Height (mm)
11.0
Peripheral Length (mm)
1270
Operating Temperature Range (deg C)
-40-70
Effective Pitch Lap Length (mm)
50
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Snowplow activation belt
3
From Japan
On 2017-02-03 17:37:02
I used a belt of a monotaro brand before this year and 2 pieces went off in a row and it is still running out so I bought it, I bought a total of 4, I think I'm probably OK Because the same brand is placed in large-sized mass merchandisers
This review is about item#48676452.
Machine maintenance
4
From Japan
On 2016-12-12 12:39:10
V belt used for snow removal machine maintenance I do not know until this season runs out, but I am amazing with the goods
This review is about item#48676276.