Buy more than* S$200* and get FREE SHIPPING

  • Flange Nut

Flange Nut 12M-FN

3.00 (3)
Item.#
48833425
Mfr.#
12M-FN
Package Qty.
1pc
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
25-30
Compatible Bolt Diameter
M12
Weight (g)
50
TRUSCO Part Number
398-6829
Subtense(mm)
30
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Flange Diameter D (mm)
28
Width Across Flat (mm)
19
Height (mm)
17
Screw Diameter
M20
Thickness (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Jig
3
From Japan
On 2017-08-31 14:49:56
I thought that it was better if forged goods. I think that it is necessary enough if it is a general environment.
This review is about item#48833425.
I use it for fixing the mold
5
From Japan
On 2017-07-31 23:16:45
I have used it for a while, but I use it without problems. Strength is also perfect.
This review is about item#48833547.
As a repair part of a machine
1
From Japan
On 2015-06-10 13:05:40
I also like T-nut, but I also want flange nut to handle M6 or less. Although M3 to M6 are screw manufacturer direct sales, there are almost all manufacturers in Mr. Monotaro, M8 or more. There is actually no size to use frequently.
This review is about item#48833705.