Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • On Off Magnet

On Off Magnet DG0038

by NOGA
4.67 (3)
Item.#
49006754
Mfr.#
DG0038
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
75
Weight (kg)
1.27
TRUSCO Part Number
412-2089
Mounting Screw Hole Size
M8x1.25
Specification
Suction surface: bottom (V-shaped) ON/OFF lever type
Height (mm)
55
Width (mm)
50
2014 TRUSCO Published Page
1-0748
Adsorption Ability (N)
1000
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machine work
4
From Japan
On 2017-04-18 19:49:15
For image! Can use! ※ Because it is used for special work, burr on the back side was somewhat concerned. In general use, it seems to be a very good product.
This review is about item#49006754.
When raw material is stirred
5
From Japan
On 2016-12-19 10:29:09
I could firmly fix and use it without problems. ON and OFF were also not hard and I was able to do very good shopping.
This review is about item#49006754.
Fixation of difference
5
From Japan
On 2015-12-08 21:07:59
It keeps fitting well. It is a good item.
This review is about item#49006745.