Buy more than* S$200* and get FREE SHIPPING

  • Work Compliance Signs

Work Compliance Signs 808-24

4.00 (2)
Item.#
49031595
Mfr.#
808-24
Package Qty.
1Sheet
Ship pack of
1
34.76 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Installation Method
Screws
Weight (g)
320
Dimension (mm)
600x450
Purpose
The workshop with the selected chief worker.
Character Contents
Duties of health and safety advocate
Attachment Hole
4 places
Thickness (mm)
1.2
TRUSCO Part Number
412-6548
Caution
Screws are not included.
Material
Eco-Uni board
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Is it?
5
From Japan
On 2014-06-24 13:12:09
It is easy to understand that it complies with occupational health and safety regulations, and it has a good reputation for its customers just fine.
This review is about item#49031595.
Used when on-site display is required
3
From Japan
On 2014-05-07 20:46:24
The board surface is firm. It is indoor use, so I would like to try it if it is torn outdoors.
This review is about item#49031577.