Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine men's two tuck working pants (for the autumn and winter )
  • Bodyfine men's two tuck working pants (for the autumn and winter )
  • Bodyfine men's two tuck working pants (for the autumn and winter )

Bodyfine men's two tuck working pants (for the autumn and winter ) BF-516

4.50 (12)
Item.#
58379176
Mfr.#
BF-516
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Mixing Ratio (%)
90 polyester, 10 cotton
Color Number
4
Alteration
Not possible
Corresponding Season
Fall and winter
Fabric
Luana (Toray Japan Material system Denurawata)
Color
Green Earth
Waist (cm)
91
Inseam (cm)
75
Others
Please perform the options provided if you wish to name case-hemming, by content "screen of the basket.
JIS Standard
T8118 (anti-static standard) compliant products
Customer Reviews
5 star 6
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
For work, something sitting on the floor or becoming dirty sticks to the pants. But I am pretty commuting so I'm pretty lucky and I think Cospa is the best. Quality is also complaints. .
5
From Japan
On 2017-10-30 19:13:12
Up to now, I have worn common slacks (black), but this is the best. I'm thinking of buying another one. .
This review is about item#31372294.
As work pants for work
5
From Japan
On 2016-12-01 15:21:54
I have been using it since 10 years ago. It is difficult for the fabric to soften and wrinkle, and I also purchased it because it feels good.
This review is about item#6339137.
Logistics work and office work
4
From Japan
On 2016-11-11 21:25:43
It seems that sewing is solid and lasts long. Comfort is also easy.
This review is about item#58379081.
work
4
From Japan
On 2016-06-09 19:15:25
usually
This review is about item#06339112.
Work clothes
4
From Japan
On 2016-04-04 16:32:28
It is easy to wear. I buy it every year.
This review is about item#07230343.
Cooking work
4
From Japan
On 2015-11-27 15:15:09
It is easy to wear, it is difficult to become wrinkle even when washing, and it is re-purchase because it is reasonably priced as well. The only thing that has one difficulty is that the pocket will soon open. A hole will open as soon as you insert a cell phone, smartphone, key etc.
This review is about item#58379106.
Ordinary office work
5
From Japan
On 2015-11-24 17:53:51
Elasticity is good
This review is about item#07344556.
Architecture
5
From Japan
On 2015-10-29 07:12:58
I bought it because the price was cheap. I wear it without pain.
This review is about item#58379176.
Office work
5
From Japan
On 2014-12-12 16:16:57
Good feeling. Also drying after washing is fast, very helpful. It was quick to process the hemming quickly, it was good to get it.
This review is about item#06339191.
For general office work
4
From Japan
On 2014-05-07 19:18:14
As you are told, I felt that the waist was small compared to the size representation compared to the size notation. Quality is enough. Next time I would like to order one size larger.
This review is about item#06339243.