Buy more than* S$200* and get FREE SHIPPING

  • V-Type Door Rail
  • V-Type Door Rail
  • V-Type Door Rail

V-Type Door Rail AV-12B

5.00 (2)
Item.#
58848115
Mfr.#
AV-12B
Package Qty.
1PC
Ship pack of
1
9.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
1820
Weight (g)
250
Material
Aluminum A6063S-T5
Color
Bronze
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement
5
From Japan
On 2017-03-06 16:49:27
I did not sell it anywhere and I was looking for it. It was good as it was here!
This review is about item#58848115.
Repair work
5
From Japan
On 2015-09-21 10:46:05
It was solid without bending.
This review is about item#58848176.