Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads
  • Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads

Hex Head Bolt, Iron / Uni-Chromium) All The Screw Threads M16x80

4.38 (77)
Item.#
67730442
Mfr.#
M16x80
Package Qty.
1Pack(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pitch
2
Finishing Material
Iron / Uni-chrome
Type
Full Thread
Dimensions (Designation d x Length L)(mm)
M16x80
Size
M16x80
Length (mm)
80
Nominal Designation of Screw
M16
Screw Type
Hexagon bolt
Customer Reviews
5 star 57
4 star 5
3 star 8
2 star 1
1 star 6
Review Rating: 4.38
77 Customer Reviews
The reviews are automatic translation.
Fastening of hardware
3
From Japan
On 2018-04-18 13:27:05
I bought M 16. Because it is a relatively large bolt, handling it sloppy will cause the bolts to collide with each other and the screw thread will collapse and the place where the nut will be caught will come out. It is less than 10%, but since it hits the screw saying so, please pay attention to the handling of the product.
This review is about item#67730442.
I use it for the legs of the table.
5
From Japan
On 2018-04-15 16:50:18
It is good to buy cheaply even in small quantities. Even if it is cheap, it is safe because it has enough strength.
This review is about item#5517836.
Maintenance
5
From Japan
On 2018-04-08 12:25:20
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#38141381.
Machine maintenance
5
From Japan
On 2018-03-25 17:47:05
Because we use a lot of bolts and nuts for repair and maintenance of machines, the more expensive it is, the more expensive it will be saved.
This review is about item#5517802.
Used as bolt
5
From Japan
On 2018-02-13 17:07:00
I do not use it yet because it is considerably cheaper than home center.
This review is about item#5517775.
Mechanical repair
5
From Japan
On 2017-11-19 16:38:58
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#5517452.
Farm equipment
5
From Japan
On 2017-11-05 15:14:42
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#5517416.
Used for agricultural house
5
From Japan
On 2017-10-20 08:52:35
It is convenient when you use it well enough. I also want to purchase as a spare.
This review is about item#05517714.
Screw onto the lateral pulling plate so that the polycarbonate plate for snow protection can be removed.
5
From Japan
On 2017-09-10 16:28:51
For each module, screw pitch, screw head size, length, type, etc. are standardized and convenient for ordering.
This review is about item#5517477.
Maintenance
4
From Japan
On 2017-09-01 17:26:51
To fix the old engine to the stand use. It's easy to find, easy to find, I am saved.
This review is about item#67695765.