Buy more than* S$200* and get FREE SHIPPING

  • V-Belt LB Type

V-Belt LB Type SUPER AG-X LB75

4.85 (27)
Item.#
68444966
Mfr.#
SUPER AG-X LB75
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension theta
40
Dimension T (mm)
9.3
Dimension W (mm)
16.5
Effective Pitch Lap Length (mm)
75
Customer Reviews
5 star 23
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
27 Customer Reviews
The reviews are automatic translation.
Snowplow repair
5
From Japan
On 2018-04-01 07:49:21
The product is satisfied. Shinono can arrive quickly.
This review is about item#68444634.
Used for snowplough machine
5
From Japan
On 2018-01-04 15:47:30
As the specified belt of the auger drive of the snowplow aircraft has become, so I think whether there is no more durability, it is purchase as a spare after replacement, Although it sells even in the neighborhood, it can be ordered on the net and it can be purchased cheaply, which is very helpful, It is planned to purchase in the future,
This review is about item#68444573.
Traveling belt of snowplowder
4
From Japan
On 2017-12-25 15:20:45
I have heard the highest strength belt now, but I have not yet installed it, I want the belt of this strength of Cogbelt, the snow removing machine is hard to replace, because it is a mortar
This review is about item#68444521.
Household snow thrower exchange belt
5
From Japan
On 2017-10-23 17:56:59
Although I was using the belt of the same manufacturer and the rank was lower, I found this belt, although the price is slightly high, it consumes little even a little, so I seemed to be strong so I bought it. I'm looking forward to the future.
This review is about item#68444546.
Machine maintenance
5
From Japan
On 2017-09-13 18:02:26
Cospa is satisfied well. I would like to continue using it in the future.
This review is about item#68444546.
Spider Mower Drive Belt
5
From Japan
On 2017-08-11 15:18:02
It is a feeling like twice more than ordinary goods. Replacement frequency is low.
Before use inspection
5
From Japan
On 2017-07-12 20:54:24
Even the same products as other companies are cheap and packing at the time of shipment is polite and satisfied. I will continue to use it.
This review is about item#68444537.
Self-propelled grass mower
4
From Japan
On 2017-04-27 18:35:00
I wonder if it is about twice than the normal belt. There is a merit because replacement frequency is reduced.
For machine maintenance
5
From Japan
On 2016-12-13 10:02:17
It is a replacement part that I use all the time, so I am using it without any permission as well But cheapness is attractive
This review is about item#68444521.
It is used for the rotation clutch section of a passenger mowing machine.
5
From Japan
On 2016-10-24 10:44:26
Up to now I used an ordinary LB or SB but it was broken in a short time but it seems to be no problem so far so I would like to respond with this belt in the future.
This review is about item#68444521.