Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fluorescent Lamp Starter, Glow Starter

Fluorescent Lamp Starter, Glow Starter FG-5P

4.20 (5)
Item.#
75419461
Mfr.#
FG-5P
Package Qty.
1box(25pc)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tube Length (mm)
38.8
Pipe Diameter (phi mm)
21.5
Connector
P21
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Glow starter 5P Replace the glow at the time of replacing the fluorescent light in the signboard
1
From Japan
On 2018-01-04 17:33:13
Because the number 5 is not written in the head part of the glow starter A 5-pound glow starter was attached to a 40-watt fluorescent light, and a scratch I think it would be nice to have a number of 5 written on all 15 of the 15 heads replaced by changing the headboard again (it is also wonderful that the 5P glow will light up at 40 watts)
This review is about item#75419461.
When replacing the fluorescent lamp in the apartment
5
From Japan
On 2017-05-31 11:57:51
When exchanging the fluorescent light of the apartment, since it required 6 pieces per room, we had to purchase this product because we needed bulk buying. I do not know the durability yet, but there are no complaints from residents at the moment.
This review is about item#75419434.
Equipment maintenance (during regular replacement)
5
From Japan
On 2016-05-30 19:46:20
Because we use quantities, we use cheap and secure items. Sometimes there are campaigns, etc., right now! I am purchasing it.
This review is about item#75419522.
Apartment's staircase lighting
5
From Japan
On 2015-02-07 10:37:50
I do not change frequently, but I exchange it at the same time as a fluorescent tube. I bought it looking for a cheap and secure one. There seems to be no initial malfunction.
This review is about item#75419434.
Street light
5
From Japan
On 2014-08-28 13:15:05
It is a famous manufacturer and you can relieve the price cheaply
This review is about item#75419434.