Buy more than* S$200* and get FREE SHIPPING

  • Packs included Straight drill

Packs included Straight drill P-IS-SD-10.0

5.00 (2)
Item.#
86096087
Mfr.#
P-IS-SD-10.0
Package Qty.
1pc
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
10.0
Flute Length (mm)
95.0
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Shank Diameter (phi mm)
10.0
Overall Length (mm)
130
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When metal hole is drilled
5
From Japan
On 2017-09-16 15:57:16
There was something of exactly good diameter and arranged immediately. You can cut well.
This review is about item#86096087.
Small hole drilling
5
From Japan
On 2017-01-12 22:01:20
It was outstanding sharpness. Also, because it is a set, we were able to respond immediately even if it breaks.
This review is about item#86096464.