Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounting Ties
  • Mounting Ties
  • Mounting Ties

Mounting Ties T30MR-HSW

5.00 (2)
Item.#
87001661
Mfr.#
T30MR-HSW
Package Qty.
1bag(100pc)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Compatible Screw
M4
Dimension T (mm)
1.2
Dimensions E (mm)
7
Dimensions A (mm)
3.5
Operating Temperature Range (deg C)
-40-+110
Loop Tension Strength Minimum Value(N[kgf])
133.3(13.59)
Dimension F (phi mm)
4.1
Dimensions B (mm)
15.1
Dimensions D (mm)
4
Dimensions L (mm)
157
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring stopper
5
From Japan
On 2016-07-05 12:26:21
It is convenient and easy to use for the price.
This review is about item#87001661.
Used for stopping wiring
5
From Japan
On 2015-12-03 14:49:56
I did not know that there are such convenient items by seeing it with monotaro. It is convenient to bundle the wiring and be stopped as it is on the wall.
This review is about item#87001722.