Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounting Ties

Mounting Ties T50MR-W

5.00 (2)
Item.#
87001722
Mfr.#
T50MR-W
Package Qty.
1Bag(100PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Compatible Screw
M5
Dimension T (mm)
1.3
Dimensions E (mm)
8.5
Bundle Diameter (phi mm)
Minimum 1.5 over a maximum of 50
Type
Weather
Color
Black
Material
66 nylon
Loop Tension Strength Minimum Value(N[kgf])
222.3(22.67)
Dimension F (phi mm)
5.2
Dimensions B (mm)
20.5
Dimensions D (mm)
5.5
Dimensions A (mm)
4.7
Dimensions L (mm)
215
Operating Temperature Range (deg C)
-40-+85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Wiring stopper
5
From Japan
On 2016-07-05 12:26:21
It is convenient and easy to use for the price.
This review is about item#87001661.
Used for stopping wiring
5
From Japan
On 2015-12-03 14:49:56
I did not know that there are such convenient items by seeing it with monotaro. It is convenient to bundle the wiring and be stopped as it is on the wall.
This review is about item#87001722.