Buy more than* S$200* and get FREE SHIPPING

  • "Resistor built-in" metal frame shaped neon indicator lights

"Resistor built-in" metal frame shaped neon indicator lights LMS-8JP AC110V R

4.50 (8)
Item.#
87061475
Mfr.#
LMS-8JP AC110V R
Package Qty.
1pc
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (mA)
AC2
Panel Cutout Dimensions (mm)
phi8.2
Rated Voltage (V)
AC110
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
It is bright and beautiful
5
From Japan
On 2017-12-14 19:13:49
I liked it as a very clear display lamp with only LEDs.
This review is about item#87061466.
Electronic appliances on display
5
From Japan
On 2017-06-08 09:25:31
It is used as a power supply status indication of AC 100 V line and as a pilot lamp for prototype equipment power supply. Even better if there is more brightness.
This review is about item#87061457.
Used for self-made variable power supply "
4
From Japan
On 2017-04-21 08:27:38
100v As input confirmation, it was easy to use both the required appearance function.
This review is about item#87061457.
Used to confirm display of ON.OFF of the main switch of instrument panel
4
From Japan
On 2016-06-17 16:00:00
It was good if the length was a little short.
This review is about item#87061475.
It was used for the power generation indicator light of the generator.
4
From Japan
On 2016-03-24 17:10:08
I am deeply moved by the low price, I feel satisfied with the brightness. I think that the main body is plastic, but since it is used for a generally narrow place, it is regrettable that there was something that breaks with force from the side.
This review is about item#87061457.
LP of control box
5
From Japan
On 2015-11-02 16:41:56
Dare not ... There is no problem with wonderful things, so it is good to have LP
This review is about item#87061457.
To the energization indication of the outlet in the car
4
From Japan
On 2015-06-17 23:19:14
Brightness just right in the sense of an indicator. I can see enough in the daytime and it is not dazzling. There is no problem with texture. After that, I wish it had a shorter depth.
This review is about item#87061457.
Power supply circuit energization indication
5
From Japan
On 2015-05-23 07:24:40
It is better to have a smaller π. I am going to Akiba, but recently my legs have gone far away.
This review is about item#87061457.