Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Triple Tap

Triple Tap LP-A1530(BK)

5.00 (8)
Item.#
87196392
Mfr.#
LP-A1530(BK)
Package Qty.
1pc
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Rated Voltage (V)
125
Weight (g)
40
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height H x Width W x Depth D) (mm)
130x80x30
Rated Power (W)
1500
Plug Shape
2P
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Office office equipment power supply
5
From Japan
On 2018-02-13 12:04:01
It is a simple staple product, but there is also a feeling of solidification and materials are also used for sturdy items, I think that it is a good product.
This review is about item#87196392.
Expansion of power supply
5
From Japan
On 2017-12-05 16:52:37
There are similar things in the 100 yen shop, but this product can be used with confidence because it is always used.
This review is about item#87196392.
For power supply
5
From Japan
On 2017-07-12 15:42:43
You can use it more securely than a 100 yen shop item you do not know the reliability of the manufacturer.
This review is about item#87196392.
Expansion of office PC
5
From Japan
On 2016-11-19 07:55:34
Used for power supply expansion. There is no problem because the price is cheap and sufficient performance.
This review is about item#08514231.
Internal temporary use
5
From Japan
On 2014-05-28 13:15:39
Previously, I used a lot of Matsushita Electric Works, but even ELPA made it possible to use it without problems. Convenient if there is an escape hole like 3 pole plug sticks
This review is about item#08514231.
Electrical equipment installation
5
From Japan
On 2014-02-11 15:00:43
You can buy it even at the 100 yen shop, but considering the reliability and durability, you can also easily purchase the purchase that you purchased, and if you have the opportunity, I will purchase it
This review is about item#08514231.
Expansion of outlet
5
From Japan
On 2013-04-20 01:21:28
It is a cheap and convenient favorite.
This review is about item#08514231.
Outlet
5
From Japan
On 2012-04-24 23:39:20
It can be used normally. Cheap.
This review is about item#08514231.