Buy more than* S$200* and get FREE SHIPPING

  • SW Plastic Case

SW Plastic Case SW-30B

4.57 (23)
Item.#
88210315
Mfr.#
SW-30B
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Customer Reviews
5 star 19
4 star 0
3 star 2
2 star 2
1 star 0
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Used to create a headphone amplifier for PC
5
From Japan
On 2018-05-09 11:45:21
It is perfect for DC jack, 3.5 mm jack X 2, switch and volume in the circuit using one operational amplifier.
This review is about item#35365364.
For the container of electronic parts
5
From Japan
On 2018-04-05 20:25:01
Can be used without problems There was good treatment and it was good. The price was reasonable and good
This review is about item#7068214.
Used as box of vibration sensor
5
From Japan
On 2018-03-08 20:03:37
It was only moderate size to store the sensor. I think it would be useful if there is a magnet attached to the box installation.
This review is about item#88210315.
As a case of homebrew electronic circuit
5
From Japan
On 2018-03-01 16:10:43
The inner dimensions of the case are considered so that the board of 2.54 mm pitch fits perfectly and it is extremely easy to use as a built-in self-made electronic circuit
This review is about item#7068205.
All-purpose case!
5
From Japan
On 2017-11-28 15:39:54
Very simple. The lid is also OK and OK. Easy to use. Moreover, it is low price.
This review is about item#7068135.
Storage of accessories
5
From Japan
On 2017-04-08 17:46:26
I purchased several types of different sizes in repeat purchase, I like to choose according to the size of the stored items. However, the box size written in the item description is the outline, so it is necessary to pay attention when purchasing the perfect size because the inside dimensions are not written. We recommend purchasing from Takachi Electric's HP after confirming the detailed size.
This review is about item#88210473.
For switch box production
5
From Japan
On 2017-01-26 00:02:03
I am satisfied with the thickness that is easy to process, thin and not thick.
This review is about item#7068196.
Storage of electronic circuits
3
From Japan
On 2017-01-22 17:20:34
Although there is strength, since the inside space was narrower than it was because there was a wall thickness correspondingly, I had to cut down the base a little, so I would like to ask you to specify the inside size as well.
This review is about item#88210351.
I purchase it as a material of the original product.
5
From Japan
On 2017-01-19 18:30:57
Processing is also easy, it is a convenient material as the case of our original products. There is no improvement point.
This review is about item#35365364.
Purchase for circuit case
3
From Japan
On 2016-12-14 17:00:58
Since the publication size is the size inscription on the outside of the case, it will be unnecessary to shop unless you calculate that side.
This review is about item#35365364.