Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hexagon Spacer
  • Hexagon Spacer
  • Hexagon Spacer

Hexagon Spacer

4.62 (13)
Item.#
89206467
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
10
Weight (g)
32.2
Dimension K(mm)
7
Dimension L3 (mm)
12
Dimension L1 (mm)
100
Material
Iron (SS)
Dimensions M (mm)
4
Surface Processing
Trivalent Chromate plated
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Fixing the foundation
5
From Japan
On 2018-04-16 19:14:17
It was good that the accuracy of dimensions was high and there were no variations in the products. I think the quality of plating is also good.
This review is about item#89206345.
jig
3
From Japan
On 2017-12-25 20:30:22
I could use it without any problem. It was individually wrapped and was carefully packed.
This review is about item#89206476.
RECARO for height adjustment of external rails
5
From Japan
On 2017-05-16 21:39:12
When I changed to Recaro seat, my eyes got strange because I got lower if I was an outside rail. On the net I bought a lot of long bolts & washers with something, but I also use this because I am worried about strength. Although it installed spring washer and flat washer, we did not use screw lock, but it did not come loose at all. There are various lengths, so it is recommended! Tannin processing, etc., if there is black finish also is good ^ ^
This review is about item#89206607.
As part of robot assembly parts
4
From Japan
On 2017-04-04 21:16:32
Since each one was packaged separately, I think that it was good that it was easy to keep the excess spacers.
This review is about item#89206381.
Scooter Custom
5
From Japan
On 2017-01-23 19:45:52
I used it for tail extension, but it was decided perfectly. It is good to choose the length.
This review is about item#89206625.
I bought it for creating a demonstration set of our products.
5
From Japan
On 2017-01-05 15:18:15
Just the right length is complete, and it was saved because I could purchase from one piece.
This review is about item#89206537.
Breaker mounting support, DIN rail mounting base
5
From Japan
On 2016-11-02 09:15:17
It's cheap anyway. Ideal for holding in stock. It is also recommended as a hexagonal material.
This review is about item#89206451.
Pedal connection of monkey disc brake
5
From Japan
On 2016-09-05 23:20:58
I used it for pedal connection when making the rear disc brake of the monkey. I used this part because the pedal's footsteps are large because I can not adjust with the included parts.
This review is about item#89206564.
Panel fixing
5
From Japan
On 2016-06-14 15:05:58
It was easy to handle and was a good product. I had no idea.
This review is about item#89206467.
As an under guard spacer for a motorcycle
5
From Japan
On 2016-05-18 13:33:30
It was perfect for Tricker's under guard spacer
This review is about item#89206555.