The reviews are automatic translation.
Fixing the foundation
From Japan
On 2018-04-16 19:14:17
It was good that the accuracy of dimensions was high and there were no variations in the products.
I think the quality of plating is also good.
jig
From Japan
On 2017-12-25 20:30:22
I could use it without any problem. It was individually wrapped and was carefully packed.
RECARO for height adjustment of external rails
From Japan
On 2017-05-16 21:39:12
When I changed to Recaro seat, my eyes got strange because I got lower if I was an outside rail. On the net I bought a lot of long bolts & washers with something, but I also use this because I am worried about strength. Although it installed spring washer and flat washer, we did not use screw lock, but it did not come loose at all. There are various lengths, so it is recommended! Tannin processing, etc., if there is black finish also is good ^ ^
As part of robot assembly parts
From Japan
On 2017-04-04 21:16:32
Since each one was packaged separately, I think that it was good that it was easy to keep the excess spacers.
Scooter Custom
From Japan
On 2017-01-23 19:45:52
I used it for tail extension, but it was decided perfectly. It is good to choose the length.
I bought it for creating a demonstration set of our products.
From Japan
On 2017-01-05 15:18:15
Just the right length is complete, and it was saved because I could purchase from one piece.
Breaker mounting support, DIN rail mounting base
From Japan
On 2016-11-02 09:15:17
It's cheap anyway. Ideal for holding in stock. It is also recommended as a hexagonal material.
Pedal connection of monkey disc brake
From Japan
On 2016-09-05 23:20:58
I used it for pedal connection when making the rear disc brake of the monkey. I used this part because the pedal's footsteps are large because I can not adjust with the included parts.
Panel fixing
From Japan
On 2016-06-14 15:05:58
It was easy to handle and was a good product. I had no idea.
As an under guard spacer for a motorcycle
From Japan
On 2016-05-18 13:33:30
It was perfect for Tricker's under guard spacer