Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Dial Caliper Gauge

Dial Caliper Gauge
Sales Price: 409.99 SGD
Review Rating: 2.50
2 Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Measure the thickness of double tube for pumping
2
From Japan
On 2017-08-17 18:23:27
I hope it can be measured with considerable accuracy If swallowing is shallow and there is depth I regret not being able to measure it
This review is about item#5602834.
I want to measure the back part without cutting the plate thickness of the edge high rubber mat
3
From Japan
On 2014-11-06 16:24:13
1, Since the overall weight of the gauge is slightly heavy for handling it is necessary to reduce the weight 2, since the contact pressure of the probe is slightly strong, prepare an option that can change the pressing load for rubber 3, I want the structure to be in contact with a spherical surface (1 mm) (reduction of measurement error)
This review is about item#05602834.
1
Customer Who Viewed This Item Also Viewed
Dial Caliper Gauge
Dial Thickness Gauge
Dial Caliper Gauge
Dial Caliper Gauge
Dial caliper gauge
300mm Outside caliper
Dial Caliper Gauge
Measurement outside dial calipers
Wire-type hose band