Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of For Premises Line Tape B Type

For Premises Line Tape B Type
Sales Price: 39.99 SGD
Review Rating: 4.50
4 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
School floor pasting
4
From Japan
On 2017-11-16 15:46:06
I heard that the price was also cheaper than others, and it was quite good. Thank you for your continued support.
This review is about item#2341245.
Work area classification
5
From Japan
On 2017-06-19 15:14:18
Because it has high adhesive strength, it is optimal for classification without peeling even in transportation of heavy objects.
This review is about item#2341254.
Factory floor using cutting oil
5
From Japan
On 2016-08-20 09:25:16
After painting the paint in the factory, I use it to separate the aisle and the workplace. Since it uses oil, it is a situation that it is easy to peel off by all means, so it will be unavoidable to peel off as the moon and day deteriorate to some extent. Based on the above ... This product has strong adhesive strength, 0.91 mm thick tape, I think that it is hard to peel off and peel off. The thin type got rid of it. Width (50 mm) is also just right size, length (10 m) I thought that lay in amateur is suitable length. I would like to purchase it next time paint on the floor.
This review is about item#2341245.
Used for line in material warehouse
4
From Japan
On 2013-09-13 09:09:51
· I think that it is good not to be kinked even with the tire of the lift with the solidified tape.
This review is about item#02341245.
1
Customer Who Viewed This Item Also Viewed
3M Plastic Film Tape 471
Nitto Line Tape
Nitto Line Tape
Line Tape
Line Tape No.340
Line Tapes E-P
Line Tapes E-OC
Floor line tape
Line Tape
Line Tape E-Series
Overcoat Line Tape
Rough-surface Line Tape
Line Tape, Indoor