Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Daiwa WA80 Shank Grind Stone Red CM

Daiwa WA80 Shank Grind Stone Red CM
Sales Price: 23.99 SGD
Review Rating: 2.50
2 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Cutting of curved surface
1
From Japan
On 2013-06-17 13:16:34
I bought it to smooth the surface of the sheet metal smoothly, but it was not scraped as much as I had imagined, and the grain size is too large for # 80 number? It was an impression. Because it was used at about 2000 rpm with a drilling machine in an unsatisfactory form saying that it could not be removed although it had applied a dent of about 2 mm for several minutes, it may be necessary to use more rotational speed as the rotation speed can be used up to 20 thousand rotation degree
This review is about item#06700346.
It is used for standing deburring work of die-cast products.
4
From Japan
On 2008-11-18 13:58:52
Work efficiency improves and meets customer's needs.
This review is about item#06700233.
1
Customer Who Viewed This Item Also Viewed
Daiwa WA120 Shank Grind Stone Blue CM
Daiwa WA180 Shank Grind Stone Yellow CM
Daiwa WA220 Shank Grind Stone Green CM
Rubber Grindstone
Spline Micrometer
Rubber Grinding Wheel, High Speed Type 60000RPM
Mounted Point