Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Gauge Drill Cutting Edge 118

Gauge Drill Cutting Edge 118
Sales Price: 9.99 SGD
Review Rating: 2.33
3 Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Drill polishing
2
From Japan
On 2018-03-01 21:44:01
Previously I used my own gauge, but I purchased this gauge this time. This gauge has a graduation of 0.5 mm, and the accuracy is good, but the side plate on which the body (shoulder) of the drill is thin is hard to address. I felt it was easier to use if it had thickness of about 2 mm.
This review is about item#2802441.
Drill grinding
3
From Japan
On 2017-12-06 15:29:29
It is easy to measure and fix it if plate thickness is about 6 mm. Others do not complain.
This review is about item#2802441.
Drill polishing
2
From Japan
On 2012-11-09 20:35:49
There is gloss on the surface and the scale is hard to read. The thickness is also thin and somewhat poor.
This review is about item#02802441.
1
Customer Who Viewed This Item Also Viewed
Drill Point Gauge
Drill-tip Gauge
Center Gauge
Drill Gauge
Drill Point Gauge
Drill-tip Gauge
Precision file 12 pcs ellipse