Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Customer Reviews of Hand Nibbler

Hand Nibbler
Sales Price: 99.99 SGD
Review Rating: 1.67
3 Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Additional work of sheet metal parts prototype
2
From Japan
On 2014-08-17 15:33:35
1. Additional processed material: Stainless steel plate (equivalent to SUS 304) Thickness: Teflon processed parts to 0.8 mm 2. 200 mm 90 mm Angled shape bent at R 5, 200 mm → 180 mm Approximately 20 mm width cutting process was attempted. Result: Specification of hand nibbler, stainless steel plate 0.8 mm Max. Challenge the limit of? This time it was possible to process without problems, we will write down the points to note below. ① Experience the approximate load applied to the handle at the time of the first incision (about 2 to 3 mm) and memorize it. ② A band-like cut of about 3 mm which can be cut by cutting is entered into the female groove in a small bending process and hardens at once. If the handle is pushed strongly as it is, the blade may be damaged, or the blade may be damaged As a destination does not get in the way, like a flathead screwdriver, you can smoothly advance and disconnect by making the destination free. ③ How to use tools? Monitor the state of the cutting edge at all times, if the load suddenly becomes heavy, forcibly, investigate the cause without increasing the load to the force force Why did it become heavy? --- This point is "How to use stupid and scissors". * We ordered replacement blades at the same time but did not use this time. However, the clearance between the male blade and the female type should be less comfortable. Blade: 2.7 mm Die: 3 mm Gap 0.15 mm → <0.1 mm
This review is about item#03545385.
Metal, non-metal hollow
1
From Japan
On 2014-07-12 10:57:02
Teeth came when trying to cut 0.4 mm stainless steel plate. It is not usable. I can only do it for scratching. Do not write stainless steel cuts etc.
Automobile sheet metal
2
From Japan
On 2014-04-01 08:23:11
When I started working, the blade broke when I grasped it three times. Was it not easy to use? The target is around the rusted hole of the body. I wish I had blown a lubricating spray. Blade one blade \ 1,730 ... (TT)
This review is about item#03545385.
1
Customer Who Viewed This Item Also Viewed
Nibbling Tool
Air Nibbler
Handy Nibbler
Steel Plate Cutter
Hand Nibbling Tool
2 Flute Countersinks
280mm Handonibura over
Air Nibbler
Spare Blade For Handy Nibbler
Metal Drill