Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Compact Pressure Gauge

Compact Pressure Gauge
Sales Price: 28.99 SGD
Review Rating: 5.00
4 Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Used in machine control air pressure gauge
5
From Japan
On 2015-10-26 18:41:36
I can use it without problems.
This review is about item#08160144.
Confirm pressurization of sand blast
5
From Japan
On 2015-09-11 22:45:44
Although purchased together with the regulator, the size seems to be a general-purpose size and there are similar dimensions, but as you look closely it seems that there is a tolerance of around 0.5 mm, so the drawing display along with the product image was out so select I was saved when I was in. When it arrives the display is also very easy to see.
This review is about item#08160144.
Repair of industrial machinery
5
From Japan
On 2014-11-19 06:11:26
I was able to install it as it was previously attached and there is no problem at all.
This review is about item#08160162.
Used as car air gauge
5
From Japan
On 2014-07-10 18:32:19
I use it with an air tube but protrude behind when I use an adapter
This review is about item#08160144.
1
Customer Who Viewed This Item Also Viewed
Class A Pressure Gauge, Embedded Type Φ60
Class A Vacuum Gauge Embedding Type Phi 60
Pressure Gauge DU 1/4 60x1MPa, Embedded
Compact Pressure Gauge
Standard Pressure Gauge
Regular Pressure Gauge (Vertical,Fringed)
Compact Pressure Gauge
Embedding Type Pressure Gauge A Class phi100
Embedding Type Pressure Gauge A Class phi75
Embedding Type Pressure Gauge A Class phi50