Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Magic type sandpaper HNAR roll (75-mm width)

Magic type sandpaper HNAR  roll (75-mm width)
Sales Price: 54.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
FRP polishing
5
From Japan
On 2017-12-06 09:26:24
Hand sharpening is using the company's sky sharpening paper. Since this product is the same abrasive property, it is better than working with other companies' things because it is compatible with working numbers and sharpening. It is mainly used for compact tool straight line sander 320 mm, but it can be polished very comfortably.
This review is about item#8726541.
Substrate treatment for painting
3
From Japan
On 2016-09-29 16:49:13
Product is easy to use and less clogging. Even better if the price is lower.
This review is about item#8726575.
Bamboo sharpening
5
From Japan
On 2015-12-02 19:00:06
Since Super Tuck Roll did not have number 40, we ordered this.
This review is about item#08726505.
To finish with woodworking products
5
From Japan
On 2015-03-05 17:10:32
I have been using it forever. I bought it because it was with Monotaro. OK! It is!
This review is about item#08726532.
FRP polished finish
5
From Japan
On 2011-02-12 16:32:00
It is hard to cut a bit.
This review is about item#08726575.
1
Customer Who Viewed This Item Also Viewed
Magic type sandpaper HNAR type roll (100-mm width)
Sanding Paper,
PS Paper R
High Pitch Sheet Type S1-5P
Sheet Sand Paper
High Pitch Sheet Type S3-5P
Stikit Gold Finishing  Roll
Pop-up roll paper
High Pitch Paper Hnas
Sanding Roll 75x10m
Dry Paper Disc, 75mm Width
Dry Paper Disc
Sandpaper Rolls
Magic tuck roll (115mm width)
PPS N
  • PPS N
  • FUJI STAR (Sankyo-Rikagaku)
  • 67.99 SGD