Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Copper Sheet Roll

Copper Sheet Roll
Sales Price: 22.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
Model work
5
From Japan
On 2016-02-17 15:50:38
It is easy to cultivate and can be used variously, it is saved.
This review is about item#09242317.
Roof repair
5
From Japan
On 2015-10-31 14:41:57
I used it for repairing the roof with DIY. I thought whether it was slightly thin at 0.1 mm. Trying to use it is very easy to cut and process, and when I thought it was a selling finish. The color tone was also nice.
This review is about item#09242317.
I will make a spice rack in the classroom
5
From Japan
On 2015-09-09 14:49:26
It's easy to cut, but it's a little hard to make it flat as it's on the roll you cut your hand on the cut face
This review is about item#09242317.
Corrosion prevention of bundle pole of wood deck
4
From Japan
On 2015-02-27 13:35:11
It is 0.1 mm thick and thin, but it is easy to cut with scissors and easy to process into your favorite shape.
This review is about item#09242317.
Antivibration processing together with lead.
4
From Japan
On 2013-11-28 13:27:18
I think that it is good if there is a longer length item. 3 m, 5 m, 1.2 m are too short ...
This review is about item#09242317.
1
Customer Who Viewed This Item Also Viewed
Copper Flat Sheet
Grounding Bar
Adhesive Copper Sheet
COPPer Wheel Tape
Copper Plate
Copper Sheet Roll
Copper Foil Tapes
Brass Plate
Phosphor Bronze Plate
Copper Foil, W/Tack
Brass Sheet Roll
Copper Sheet Plate