Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Hookit Purple+ Disk Roll

Hookit Purple+ Disk Roll
Sales Price: -
Review Rating: 4.75
4 Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Polishing after putty treatment
5
From Japan
On 2014-11-17 19:48:21
It is very scrapeable and the abrasive paper is also sturdy, so even if there is no white place, it can be scraped!
This review is about item#10004337.
Cross ground paper handling
5
From Japan
On 2014-10-06 17:15:27
I used papers exclusively for crossing so far, but I tried using 3M's paper this time. Because the particles of paper are made of ceramic from ordinary aluminum, it is very easy to hold and you can polish easily without putting strength! Previously, I bought No. 120 and the back paper was thin, but No. 80 is a reasonable thickness so it's easy to use. Although the price is a bit higher than the exclusive item, it is a very excellent product considering work efficiency and possession. Coworkers' craftsmen are also acclaimed!
This review is about item#10004312.
Polishing
4
From Japan
On 2014-02-10 09:58:42
Easy to use because it can cut to your favorite size. It is a consumable item so I am thankful that the price is cheaper.
This review is about item#10004355.
Work related to automobiles
5
From Japan
On 2013-02-22 22:07:02
Low price and fine quality. It can be used without any problem. I will continue to purchase it in the future.
This review is about item#10004337.
1
Customer Who Viewed This Item Also Viewed
Magic type sandpaper HNAR type roll (100-mm width)
Magic type sandpaper HNAR  roll (75-mm width)
Sanding Paper,
PS Paper R
Stikit Gold Finishing  Roll
Sanding Roll 75x10m
Autonet roll (100 x 10m)
Dry Paper Disc, 75mm Width
Dry Paper Disc
Sandpaper Rolls
Magic tuck roll (115mm width)
PPS N
  • PPS N
  • FUJI STAR (Sankyo-Rikagaku)
  • 67.99 SGD