Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Box Level Standard

Box Level Standard
Sales Price: 12.99 SGD
Review Rating: 4.25
4 Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Leveling of equipment
4
From Japan
On 2016-07-07 19:08:39
I think that it is a compact, highly accurate, well-made product. However, before purchasing, I did not notice that the specification "100 mm" is not the length of the reference plane, but the length including the side protector (10 mm on each side). Depending on the application, the length of the reference surface is also important, so I think that this point will be a kind explanation if it can be included in the item description.
This review is about item#10033046.
Piping work, installation of trout
4
From Japan
On 2016-01-16 22:58:38
Cheap, light, easy to hold, and useful. Since there is no groove on the bottom, it is a little unsuitable for measuring the slope of the piping, but it still performs enough. The size of 450 is saved without becoming a big obstacle to the tool basket.
This review is about item#10033091.
Piping installation Remote control installation
5
From Japan
On 2015-06-05 21:08:07
It is compact and easy to use.
This review is about item#10033055.
Used to see the level of the inside air conditioner
4
From Japan
On 2009-09-03 12:44:56
I think that it is very easy to use because the main body is compact and the level of the side and the depth can be seen. Moreover, it is cheap.
This review is about item#10033046.
1
Customer Who Viewed This Item Also Viewed
Aluminum Level
Aluminum Level
Magnetic Torpedo Aluminum Level
Level Guage With Flat Eye Bell Magnet
Box Level Deluxe
Ideal Level
Box Level Standard With A Magnet
Guard for the lamp holder for K0 , HK0
Blue Level Jr
Blue Level PRO
Aluminum Level
BOX type e level
Bubble Level
Level with Magnet
Aluminum Level