Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Nonplus Screw Stainless Steel, No DrillPan Head

Nonplus Screw Stainless Steel, No DrillPan Head
Sales Price: 13.99 SGD
Review Rating: 4.33
3 Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 3 of 3 Reviews
Installation of saddle bands and lightweight equipment
5
From Japan
On 2015-12-14 19:05:59
Continue purchase as it can be used with confidence without the screw head flight. It is just a matter of packing, but this time we purchased a variety of DV fittings etc. In the box of the enclosed box, the lids were screwed and the screws were scattered.
This review is about item#10040852.
Brick material for fixing vinyl chloride
3
From Japan
On 2015-12-07 09:20:06
I could punch a hole in the brick material, but looseness and rattling has come out. The type with the tip cut was better.
This review is about item#19062313.
Attach aluminum L type angle to block fence
5
From Japan
On 2014-05-19 16:54:12
Drill a hole with 3.5 mm concrete bit in a 10 cm block, blow off the powder with air, and then attach two length L type angles (total length 1400 mm). Blocks were hollow in the inside but could be fixed solidly. Work efficiency as UP can be fixed without using plug as before. Cost can be reduced. Since the number of packages entered is large, you can work well without having to buy it in future.
This review is about item#10040861.
1