Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of No.7 Long Drill

No.7 Long Drill
Sales Price: 20.99 SGD
Review Rating: 4.71
7 Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Woodworking
5
From Japan
On 2017-03-24 22:27:37
It can be used with confidence in ordinary. I think that there is also a tendency and it is difficult to break.
This review is about item#35679201.
Wood hole
3
From Japan
On 2017-03-05 17:38:46
I am using an impact drill, but we have opened long holes without any problems,
This review is about item#35679235.
Drill a hole through the TV cable through the wall.
5
From Japan
On 2017-01-30 20:29:08
There was a wood part inside the panel, and I wanted to make a straight hole to the other side. It has enough length and good cost performance.
This review is about item#35679156.
Wood penetration for passing wiring
5
From Japan
On 2016-03-29 16:51:44
I think that it is okay to open smoothly. Even if the blade got worse due to a nail etc. <Even if it becomes useless, because the price is cheap, it gives up
This review is about item#35679165.
Drilling of logs
5
From Japan
On 2015-12-10 12:27:20
Very good
This review is about item#35679165.
Used to drill a hole through the wire
5
From Japan
On 2014-05-27 20:40:22
It is a shout. In order to pass the signal line of the interphone inside the wall, it is necessary to drill a hole in the pillar and purchase. A beautiful hole got through. I am very satisfied.
This review is about item#35679131.
For penetration of reinforced wood
5
From Japan
On 2013-06-16 01:55:27
The Onishi drill has a sense of stability and is easy to use. It is saved by cheap though it is made in Japan but it is a high quality item.
This review is about item#35679217.
1
Customer Who Viewed This Item Also Viewed
No. 4 drill bit
Auger Bits,Long
No.25 Woodworking SDS Bit
No. 2 combined use bits
No.5L Long Drill
No.12 Long Nail Bit, 2x4
Brad Point Bit
No. 5 L long drill
No. 7 Impact Bit, Long
No.6L Long Drill
No.4L Long Drill
Long Drill Bit for Wood