Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Straight Ejector Pin Ea0, Sk4Every -0.1mm Type-

Straight Ejector Pin Ea0, Sk4Every -0.1mm Type-
Sales Price: 2.99 SGD
Review Rating: 4.00
2 Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Mechanical parts
5
From Japan
On 2016-05-23 17:30:40
It is very convenient to use such a stepped round bar for mechanical design at a low price, which increases the degree of freedom of design. Because it is 0.1 mm pitch, I think that it is highly valuable as a shaft material. Applications that can be processed additionally by non-heat treatment, such as those that can be used with high strength and high hardness that have been heat treated, will be used separately.
This review is about item#11114537.
I bought it as a knock pin and caulking pin for connecting two spur gears with three points on the hole basis but the schedule of 4.1 mm was 4.6 mm and it was an order failure.
3
From Japan
On 2016-05-03 18:58:56
Although it is normal as a product, there is no problem, but due to order failure, I will order another 4.1 mm product together with other parts.
This review is about item#11114476.
1
Customer Who Viewed This Item Also Viewed
Straight Ejector Pin EJ
Straight Ejector Pin En, SKD 61
Bolt (9 GCB)
Bolt (9KGB)
Straight Ejector Pins
Ritapin RP
Micro clamp
Soft EPDM sponge 8 degree
0.1mm Ea, Non Heat Treatmenttype
(09103) bolt 12 X 87)
Straight ejector pin EP (SACM 645)