Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of TOYO Duct AL-N 4m

TOYO Duct AL-N 4m
Sales Price: 30.99 SGD
Review Rating: 4.50
6 Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 6 of 6 Reviews
Used as an exhaust pipe of a generator
3
From Japan
On 2017-01-25 15:42:48
Since it is installed indoors, it was used for the purpose of discharging the exhaust gas to the outdoor. There was no particular problem.
This review is about item#11108937.
Used as hulling drainage duct
4
From Japan
On 2016-08-17 21:56:58
Light and free to bend and easy to handle, but worried whether it will withstand friction of the chaff
This review is about item#11108946.
Duct branch
5
From Japan
On 2016-04-05 17:28:29
It can be used normally
This review is about item#11108946.
Exhaust gas ventilation
5
From Japan
On 2015-10-19 17:59:04
Good vibes
This review is about item#11108937.
Ventilation fan duct
5
From Japan
On 2014-06-19 13:34:44
I installed the ceiling ventilation fan two years ago. If I was ventilating directly in the ceiling, the inside of the house began to smell like cigarettes and it was due to be on the table with a duct pipe so I bought it. It was very good.
This review is about item#11108946.
Change direction of exhaust gas
5
From Japan
On 2012-01-27 17:13:59
It became useful for purpose
This review is about item#11108937.
1
Customer Who Viewed This Item Also Viewed
Flexible Duct Hose 3m
Flexible Hose
Flexible Aluminum, W Type
Aluminum Duct
Compact Flexible Duct
Spiral Nipple
Spiral Nipple
Aluminum Flexible Duct
Spiral Reducing Joint
Tiflex Hose V series PAL type
Tiflex Hose V series PAL type
Flexible Air Duct