Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Drop-In Anchor, Steel

Drop-In Anchor, Steel
Sales Price: 14.99 SGD
Review Rating: 3.80
5 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
For blindfold, partition installation
4
From Japan
On 2018-05-05 15:48:21
It will be appreciated if the minimum order quantity is a little smaller (about 10 pieces). I think that it will be unavoidable that the price will rise by 20% to 30%. Also, in the case of decimals, it is not boxed but it can be plastic bags etc.
This review is about item#32632512.
Machine installation work
1
From Japan
On 2015-07-18 21:05:45
Even at the time of purchase of 4 boxes last time, even though it is the same model number, 12.5 and 13 mm in diameter of preliminary hole arrived mixedly, and at the diameter of 12.5 it became a situation to redeploy 100 fixed hole opening of customer equipment to 13 mm We lost credibility Customers are Toyota system and change of specification etc. It is ridiculous In this order, although 13 mm specification has been sent on the day before the construction despite clearly indicating the hole diameter of 12.5 , I will not be able to make it now Why is the product number different from the specification document the same as the product number, do not see the comment at the time of ordering I lost a lot of expenses of credit
This review is about item#32632521.
Office Office Fixing office shelves and floor (earthquake countermeasures)
5
From Japan
On 2014-09-19 14:16:05
Compared with other anchors in the same bolt ancestor, work is quick because the pilot holes are small
This review is about item#32632512.
Equipment installation
4
From Japan
On 2014-08-28 13:12:05
Construction was easy
This review is about item#32632521.
Anchor construction
5
From Japan
On 2014-01-25 07:44:59
It is an ordinary anchor.
This review is about item#32641594.
1
Customer Who Viewed This Item Also Viewed
CT ANCHOR CT TYPE
CT Anchor
Drop-In Anchor, Steel
CT Anchor With Flange GT
Rod for Drop-in Anchor
Drop In Anchor
Anchor Hammering Tool
Plug Anchors, Steel
Drop-In Anchors, W/Flange, Steel
Hand Holder for A Ct Anchor