Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Drainage Flat Gasket

Drainage Flat Gasket
Sales Price: 1.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
As a connecting part packing at the time of repairing an old type pipe named 38
4
From Japan
On 2015-06-05 16:45:40
It is very much appreciated to be able to supply maintenance supplies around old water service. Application is somewhat special, but we used it for a place where thick packing (9450 C) can not be used. Inner diameter 34 mm, outer diameter 44 mm, thickness 2 mm. It is a packing of the type "pinched" between the two pipes, so it is not a packing fitted outside the pipe (38 mm) of the nominal 38.
This review is about item#44400501.
1
Customer Who Viewed This Item Also Viewed
Drainage Flat Gasket
Drain Gaskets
Sink drainage packing (small)
Flat Gaskets 794-87
Sink Drain Gaskets Set
Adjusting packing set for urinals
Trap for flat packing
Box Nut
  • Box Nut
  • SAN-EI Faucet Mfg
  • 8.99 SGD
Cleaning tube bag nut
Packing
Sink Tailpiece
Drainage Socket Gasket
Packing
Ball Head Lock Nut
Flat Packing 9851