Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Anchor Bolt

Anchor Bolt
Sales Price: 76.99 SGD
Review Rating: 4.60
5 Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
When working on site
5
From Japan
On 2017-06-15 08:18:53
Since it is used in conjunction with the M10 welding anchor, it is saved because it can use the same drill.
This review is about item#35095094.
On a block fence
5
From Japan
On 2016-03-16 18:42:06
Easy to handle because it is narrow
This review is about item#35095094.
Reinforced concrete tie
4
From Japan
On 2015-11-24 17:49:55
Pins are easy to come off
This review is about item#37561081.
For assistance of missing muscle shortage part
5
From Japan
On 2015-08-17 15:50:11
It is possible to do construction as soon as the hole in front is small. As a matter of fact, I feel that the number of hitting existing rebar has decreased.
This review is about item#35095094.
Reflection muscles to the existing CB mortar filling section (when adding CB), spirit reinforcement to the existing soil concave (such as when the soil concrete is thin)
4
From Japan
On 2015-06-19 17:52:30
Although the diameter of the preliminary hole for normal use is 14.5 mm in diameter, this product is 10.5 mm. Therefore, it is useful when using it on a block of 10 cm or when the soil corner is thin. However, as the pilot hole diameter is small, I think that the holding power will be low, so it may be necessary to be careful in the site where you need a mill seat etc ..
This review is about item#35095094.
1
Customer Who Viewed This Item Also Viewed
Anchor Bolts
Spatter Sheet Basic
Anchor Bolt
Number tape
(91568) clip
Anchor Bolts
Anchor Bolts