Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Single Phase Motor Condenser Starting Type, Full Open Type Motor

Single Phase Motor Condenser Starting Type, Full Open Type Motor
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 4 of 4 Reviews
Replace old equipment
5
From Japan
On 2018-01-31 08:27:52
Especially it was able to be used without problems. I think whether the quality of the product has also improved.
This review is about item#35265973.
Machine maintenance
4
From Japan
On 2016-06-08 16:27:52
no problem
This review is about item#35265973.
Power source of machine tool
5
From Japan
On 2014-08-21 18:11:34
I started to feel insecure with the conventional 250 w motor, so I purchased 400 w products and replaced them. Since horsepower has increased, it became a bottomless sound, but it is good to use as much as you worry about, without increasing the noise.
This review is about item#35265973.
Tabletop drilling machine for woodworking
5
From Japan
On 2014-03-01 18:45:47
I bought it by replacing the motor of the benchtop drill machine that became sick. Because it is totally closed type it seems to be strong against dust and is satisfied with price. It took a lot of time for wiring (because there are four wires even in single phase), but switching was easy and power up to 300 W was also possible. Since I was waiting for about two weeks at double price so far, I am satisfied because I could repair it too smoothly.
This review is about item#35265964.
1
Customer Who Viewed This Item Also Viewed
Single Phase Motor Condenser Starting Type, Open Drip Proof Type Motor
Single Phase Motor Phase Split Starting Type, Full Open Type Motor
Three-Phase Motor, Indoor Type
Standard Three-Phase Motor, Indoor Type
Standard V-Belt Pulley A-1
Three-Phase Motor, Indoor Type, Neo100
Single-Phase Motor
Single-Phase Motor