Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Customer Reviews of Super Torque Timing Pulley, Alumnium S3M100

Super Torque Timing Pulley, Alumnium S3M100
Sales Price: 16.99 SGD
Review Rating: 3.20
5 Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
For wood lathe
1
From Japan
On 2018-05-15 17:22:42
Since the shaft diameter of the motor used is 6 mm, since the shaft hole diameter d (Φ mm): (min) 6 / (max) 11 was displayed on the WEB screen, naturally the commodity with the shaft hole diameter of 6 mm is sent As I was thinking about coming in, things that have been sent are 5 mm shaft hole diameter, so we sent inquiries. However, if the shaft hole diameter 5 mm is the manufacturer's specifications and it is a correct product, you will not hear the word here. Shaft hole diameter d (Φ mm): (min) 6 / (max) 11 was said to be processed on site. It does not indicate that local processing is required anywhere on the web screen. We should specify more necessary items on the WEB screen, and the person in charge of Monotaro is also unkind. Because I thought that Monotaro is a company that responds more kindly and courteous, I am disappointed at this response. It looks like a Chinese company.
This review is about item#35271397.
Integration of in-house facilities
5
From Japan
On 2015-04-22 17:39:07
I ordered the flange separately, but it was shipped. I think that it is better to specify that the flange is attached. (I'm sorry if I missed it.) It was a good product with no problem regarding processing accuracy.
This review is about item#35271381.
For simple parallel chuck drive
1
From Japan
On 2015-03-20 17:05:34
Just because the pilot hole is open, if there is a choice of processing, it is given to the turning machine shop saved so that it is expensive, in future we aim to become a NET trading company of the factory pursuance, I think that it is better to go
This review is about item#35271424.
Repair repair parts Sanyo's garbage disposal machine which can not be supplied, pulley for drive motor
5
From Japan
On 2014-11-02 22:08:24
Because the motor shaft is 8 mm, drilling machined from the shaft hole 4 mm → 8 mm. Connection with the motor shaft Stud bolt 4 mm hole processing, completed with flange mounting completed. Stud bolt We are satisfied with product size because there is enough space for processing. The surface of this pulley is also slippery and looks good. There are a lot of current work, and those with processing tools are products of a versatile series.
This review is about item#35271345.
Connect to the DC motor and rotate the timing belt.
4
From Japan
On 2013-12-25 16:29:34
In comparison with the shaft diameter of the DC motor being 2 mm, the hole diameter of this pulley was as large as 4 mm, so the tape was wound to fill the hole. No complaints if the hole diameters match.
This review is about item#35271336.
1
Customer Who Viewed This Item Also Viewed
Super Torque Timing Belt S3M 60 Type
Timing Pulley MXL-, Army Type
Trapezoidal Tooth Pulley
Timing Pulley T 2.5 Type
Super Torque Timing Belt S3M 100 Type
Super-Torque Timing Pulley
Super-Torque Timing Pulley
PX Pulley P2M