Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Screwed 420A universal wheel (PP wheel elastomer wheel-B input)

Screwed 420A universal wheel (PP wheel elastomer wheel-B input)
Sales Price: 12.99 SGD
Review Rating: 4.00
1 Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 1 of 1 Reviews
On the legs of the Luminous rack
4
From Japan
On 2017-01-26 02:47:44
From Yahoo! Shopping's personal site, I bought it using Yahoo! 's points and coupons. I use it on the flooring. I watched 50 kg including the mating material, but did not scratch the flooring materials, Is it the effect of the bearing, can you move lightly even at the old man of the house. Because of lightness, the blur (?) Of the car body accompanying the half turn of the wheel at the time of backward movement is somewhat difficult to control, Repeated back and forth movement in a short distance in a narrow space occasionally makes contact with the wall We expect higher durability / longer life than the rack manufacturer genuine Chinese wheels. In addition, the delivery date is a bit unstable, and the number of notation days is not helpful too much. I think that it was better to look around two weeks from order to receipt. Before ordering, it may be good to check the delivery date etc at that point. When separately buying the opponent material, it is impossible to match the arrival timing of both. Especially when the counterpart material is large or large amount, It may be necessary to consider temporary storage space and storage period for that.
This review is about item#35691634.
1