Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Spiral Elbow 90 Degree

Spiral Elbow 90 Degree
Sales Price: 24.99 SGD
Review Rating: 4.14
7 Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 7 of 7 Reviews
Connection of rice husk dust collector
From Japan
On 2018-01-26 11:16:31
Purchased as an intermediate connection of rice husk dust collector. It fits perfectly with the connection hole of the dust collector and is satisfied without play.
This review is about item#35595016.
Processing of exhaust pipe
From Japan
On 2016-11-09 16:13:32
From order to delivery time is early and will be saved Good quality is also good
This review is about item#35595016.
Parts of rice husk kuton aircraft
From Japan
On 2016-06-22 21:47:56
The condition is good, there is almost no gap with the duct so it is easy to pick up vinegar solution.
This review is about item#35595016.
Expansion duct addition etc.
From Japan
On 2015-07-22 17:05:33
There is no particular sense of price in terms of price, but it is extremely helpful because the delivery date is fast. I would appreciate it if you can also handle the T color used to connect to angular ducts and duct boxes.
Rocket stove
From Japan
On 2014-12-09 15:29:07
0.5 mm thick is easy to use
This review is about item#35595016.
Route route modification of dust collecting duct
From Japan
On 2014-08-30 11:14:16
Is handling anywhere the same?
This review is about item#35595007.
Exhaust related construction
From Japan
On 2013-03-11 19:33:40
It was a great help because I had difficulty selling around that area.
This review is about item#35595025.
Customer Who Viewed This Item Also Viewed
Flexible Hose
Spiral Air Hose
Spiral Nipple
Spiral Nipple
Spiral Tee
Spiral Reducing Joint
Spiral Reducing Y
Spiral Reducing T
Spiral Elbow 45 Degree
Press elbow 45 degree
R tube (reducer)
Spiral Nipple
Press elbow 90 degree
Fixing color
Air Volume Contorol Damper