Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Stainless Steel Plate, Adhesive

Stainless Steel Plate, Adhesive
Sales Price: 7.99 SGD
Review Rating: 4.50
2 Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
The reviews are automatic translation.
Showing 1 - 2 of 2 Reviews
Used to increase the thickness of the slide razor
From Japan
On 2014-09-10 22:41:47
Since it has stickiness, it sticks to the fixed side and does not move, so it was easy to use.
This review is about item#35633832.
I wanted to clean up the nameplate
From Japan
On 2014-07-29 09:24:14
I bought a stainless steel plate so I wanted to clean it because the front door sign became dirty. Cutting with thickness of 0.1 mm was able to cut beautifully with scissors scissors. Bending can also be bent beautifully if you bend a ruler and bend it. It was easy to align because it has adhesive. It was also convenient to be able to take the unnecessary part glue clean with a parts cleaner. I could easily make the cover and clean the nameplate. The letters were oily paint.
This review is about item#35633814.