Buy more than* S$200* and get FREE SHIPPING

Customer Reviews of Welding Flanges

Welding Flanges
Sales Price: 5.99 SGD
Review Rating: 3.80
5 Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
The reviews are automatic translation.
Showing 1 - 5 of 5 Reviews
I used it for the spacer of the motorcycle wheel.
5
From Japan
On 2018-01-05 17:18:37
It is excellent in cost performance. I hope to specify the hole diameter and PCD.
This review is about item#36160984.
Used at the pipe end.
5
From Japan
On 2017-03-21 20:28:34
The state of the product is very satisfied well. There is no problem with dimensional accuracy.
This review is about item#36160984.
Modification of piping
1
From Japan
On 2016-06-28 18:18:04
Although goods were delivered quickly, the circumference part and the flange surface had a dent, and it was feeling that it was impossible to use for customers who are checked fine. It is something you would like your checks to be proper when shipping.
This review is about item#36161072.
weight
4
From Japan
On 2016-01-20 22:02:36
Although it is not the original use, it is used as the weight of the slide hammer. Since I already had 5 pieces, I bought 6 additional items of the same shape. However, although it was good that the hole was about 12 mm, it is regrettable that there was only 10 mm or 15 mm. I guess it is a standard.
This review is about item#36160984.
Lathe chuck fixing jig
4
From Japan
On 2014-01-19 22:44:03
Those without holes are better, but the price is very reasonable.
This review is about item#36160993.
1